Specifications
Dimensions
- Pitch3/8 in
- Plate Height0.3540 in
Details
- Chain Number35
- Chain Number & Pitch35 / 3/8 in
- Component StyleOff Set Link
- Link TypeOffset Link
- Number Of Strands Across2
- Product TypeRoller Chain
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)