Motion
PHG 582-3M-9

SKF
PHG 582-3M-9

3M, 3 mm Pitch, 582 mm Pitch Length, 9 mm Width, 194 Teeth, Neoprene Material
MI ITEM #11300796
MFR #PHG 582-3M-9
List Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 582-3M-9

3M, 3 mm Pitch, 582 mm Pitch Length, 9 mm Width, 194 Teeth, Neoprene Material
MI ITEM #11300796
MFR #PHG 582-3M-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.37/each for your price

Overview

Mfr description
PHG 582-3M-9 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    3M
  • Pitch
    3 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    582 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.0945 in
  • Belt Section
    3M
  • Cord Material
    Fiberglass
  • Additional Details
    Oil and Heat Resistant;Ozone Resistant;Suitable for tropical climates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought