Motion
PHG 501-3M-9

SKF
PHG 501-3M-9

3M, 3 mm Pitch, 501 mm Pitch Length, 9 mm Width, 167 Teeth, Neoprene Material
MI ITEM #11300798
MFR #PHG 501-3M-9
Your Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 501-3M-9

3M, 3 mm Pitch, 501 mm Pitch Length, 9 mm Width, 167 Teeth, Neoprene Material
MI ITEM #11300798
MFR #PHG 501-3M-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.79/each(List $4.37)

Overview

Mfr description
PHG 501-3M-9 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    3M
  • Pitch
    3 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Pitch Length
    501 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.0945 in
  • Belt Section
    3M
  • Cord Material
    Fiberglass
  • Additional Details
    Oil Resistant;Heat Resistant;Ozone Resistant;Glass Fiber Cords;Neoprene Rubber Cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought