Motion
PHG 124-L-075

SKF
PHG 124-L-075

L, 0.3750 in Pitch, 12.3750 in Pitch Length, 0.7500 in Width, 33 Teeth, Neoprene Material
MI ITEM #11300864
MFR #PHG 124-L-075
List Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 124-L-075

L, 0.3750 in Pitch, 12.3750 in Pitch Length, 0.7500 in Width, 33 Teeth, Neoprene Material
MI ITEM #11300864
MFR #PHG 124-L-075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.72/each for your price

Overview

Mfr description
PHG 124-L-075 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    12.3750 in
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.1417 in
  • Belt Section
    L
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;Heat and Ozone Resistant;Low Stretch Glass Fiber Tensile Cords;Neoprene Rubber Cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought