Motion
PHC 40-3C/L

SKF
PHC 40-3C/L

Roller Chain - 40 / 1/2 in, Cottered, 3 Strand, Steel Material
Mi Item #11300891
MFR #PHC 40-3C/L
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 40-3C/L

Roller Chain - 40 / 1/2 in, Cottered, 3 Strand, Steel Material
Mi Item #11300891
MFR #PHC 40-3C/L

Mfr description
PHC 40-3C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Pitch
    1/2 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    40-3
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)