Specifications
Details
- Chain Number60-2
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC 60-2C/L
- Number Of Strands Across2
- Product TypeRoller Chain
- Series60
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)