Specifications
Dimensions
- Plate Height0.4720 in
Details
- Chain NumberC2040
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog NumberPHC C2040-O/L
- Product TypeRoller Chain Links
- SeriesC2040
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)