1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 420-5M-9
5M, 5 mm Pitch, 420 mm Pitch Length, 9 mm Width, 84 Teeth, Neoprene Rubber Material
MI ITEM #
11301031
MFR #
PHG 420-5M-9
List Price
$5.38
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 420-5M-9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 420-5M-9
5M, 5 mm Pitch, 420 mm Pitch Length, 9 mm Width, 84 Teeth, Neoprene Rubber Material
MI ITEM #
11301031
MFR #
PHG 420-5M-9
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG 420-5M-9 BELTING AND BELT DRIVE
Specifications
Belt Type
5M
Pitch
5 mm
Overall Width
9 mm
Material
Neoprene Rubber
Number Of Teeth
84
Pitch Length
420 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought