Motion
PHG 380-XL-037

SKF
PHG 380-XL-037

XL, 0.2000 in Pitch, 38.0000 in Pitch Length, 9.4000 mm Width, 190 Teeth, Neoprene Material
Mi Item #11301038
MFR #PHG 380-XL-037
Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 380-XL-037

XL, 0.2000 in Pitch, 38.0000 in Pitch Length, 9.4000 mm Width, 190 Teeth, Neoprene Material
Mi Item #11301038
MFR #PHG 380-XL-037

Mfr description
PHG 380-XL-037 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.38/each

Specifications

Dimensions

  • Belt Height
    0.0906 in
  • Overall Width  
    9.4000 mm
  • Pitch
    0.2000 in
  • Pitch Length
    38.0000 in

Details

  • Additional Details
    Oil;heat and ozone resistant;Synchronous operation with no slippage;Low stretch Glass Fiber tensile cords
  • Belt Section
    XL
  • Belt Type
    XL
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    190
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)