Motion
PHG 3L340

SKF
PHG 3L340

FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 34 in Nominal Outside Length, Smooth
MI ITEM #11301072
MFR #PHG 3L340
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 3L340

FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 34 in Nominal Outside Length, Smooth
MI ITEM #11301072
MFR #PHG 3L340

Mfr description
PHG 3L340 BELTING AND BELT DRIVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Belt Height
    7/32 in
  • Nominal Outside Length
    34 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)