Specifications
Dimensions
- Plate Height0.2360 in
Details
- Chain Number25
- Chain Number & Pitch25 / 1/4 in
- Component StyleOff Set Link
- Finish CoatingZinc Plated
- Link TypeOffset Link
- Number Of Strands Across1
- Product TypeRoller Chain
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)