Motion
PHS 08B-1BH10

SKF
PHS 08B-1BH10

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 10 Teeth, Steel Material
Mi Item #11301111
MFR #PHS 08B-1BH10
Price$6.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1BH10

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 10 Teeth, Steel Material
Mi Item #11301111
MFR #PHS 08B-1BH10

Mfr description
PHS 08B-1BH10 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.69/each

Specifications

Dimensions

  • Hub Diameter
    1.0236 in
  • Maximum Bore Diameter
    0.4331 in
  • Overall Width
    0.9843 in
  • Pitch Diameter
    1.6181 in
  • Weight
    0.23 lbs, 0.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)