Motion
PHG 384-3M-15

SKF
PHG 384-3M-15

3M, 3 mm Pitch, 384 mm Pitch Length, 15 mm Width, 128 Teeth, Neoprene Material
MI ITEM #11301153
MFR #PHG 384-3M-15
Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 384-3M-15

3M, 3 mm Pitch, 384 mm Pitch Length, 15 mm Width, 128 Teeth, Neoprene Material
MI ITEM #11301153
MFR #PHG 384-3M-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.71/each

Specifications

Dimensions

  • Belt Height
    0.0945 in
  • Overall Width  
    15 mm
  • Pitch
    3 mm
  • Pitch Length
    384 mm
  • Weight
    0.022 lbs, 0.01 kg

Details

  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber cords;Neoprene rubber cushion
  • Belt Section
    3M
  • Belt Type
    3M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    128
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Overview

Mfr description
PHG 384-3M-15 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought