Motion
PHC 208B-O/L

SKF
PHC 208B-O/L

Roller Chain Link - Solid Roller, Steel Material, Oiled Finish
Mi Item #11301157
MFR #PHC 208B-O/L
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 208B-O/L

Roller Chain Link - Solid Roller, Steel Material, Oiled Finish
Mi Item #11301157
MFR #PHC 208B-O/L

Mfr description
PHC 208B-O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Inside Width
    0.3050 in, 7.75 mm
  • Link Plate Height
    0.4650 in, 11.80 mm
  • Link Plate Thickness
    0.0630 in, 1.60 mm
  • Pin Diameter
    0.1750 in, 4.45 mm
  • Pin Length
    0.6570 in, 16.69 mm
  • Pitch
    1 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.3 lbs, 0.45 kg
  • Weight per Foot
    0.3 lbs, 0.45 kg/m

Details

  • Chain Construction
    Solid Roller
  • Chain Number
    208B
  • Chain Number & Pitch
    208B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    Double Pitch Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 208B-O/L
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    208B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)