Motion
PHC C2042-O/L

SKF
PHC C2042-O/L

Roller Chain Link - Solid Roller, Steel Material
Mi Item #11301181
MFR #PHC C2042-O/L
Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C2042-O/L

Roller Chain Link - Solid Roller, Steel Material
Mi Item #11301181
MFR #PHC C2042-O/L

Mfr description
PHC C2042-O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.76/each

Specifications

Dimensions

  • Inside Width
    0.3090 in, 7.84 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0590 in, 1.49 mm
  • Pin Diameter
    0.1560 in, 4 mm
  • Pin Length
    0.6540 in, 16.60 mm
  • Pitch
    1 in
  • Plate Height
    0.4720 in
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    0.84 kg, 0.564 lbs
  • Weight per Foot
    0.564 lbs, 0.84 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Solid Roller
  • Chain Number
    C2042
  • Chain Number & Pitch
    C2042 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC C2042-O/L
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    C
  • Standards Met
    ANSI
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)