Specifications
Dimensions
- Pitch1-1/4 in
Details
- Chain NumberC2050
- Chain Number & PitchC2050 / 1-1/4 in
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog NumberPHC 2050-O/L
- Product TypeRoller Chain Links
- SeriesC2050
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)