Motion
PHG 630-XL-025

SKF
PHG 630-XL-025

XL, 0.2000 in Pitch, 63.0000 in Pitch Length, 0.2500 in Width, 315 Teeth, Neoprene Material
MI ITEM #11301257
MFR #PHG 630-XL-025
Price$5.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 630-XL-025

XL, 0.2000 in Pitch, 63.0000 in Pitch Length, 0.2500 in Width, 315 Teeth, Neoprene Material
MI ITEM #11301257
MFR #PHG 630-XL-025

Mfr description
PHG 630-XL-025 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.99/each

Specifications

Dimensions

  • Overall Width  
    0.2500 in
  • Pitch
    0.2000 in
  • Pitch Length
    63.0000 in

Details

  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber tensile cords;Neoprene rubber cushion
  • Belt Type
    XL
  • Material
    Neoprene
  • Number Of Teeth  
    315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)