Motion
PHG 3L390

SKF
PHG 3L390

FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 39 in Nominal Outside Length, Smooth
MI ITEM #11301378
MFR #PHG 3L390
Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 3L390

FHP V-Belt - 3L, 3/8 in Top Width, 1 Strand, 39 in Nominal Outside Length, Smooth
MI ITEM #11301378
MFR #PHG 3L390

Mfr description
PHG 3L390 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.34/each

Specifications

Dimensions

  • Belt Height
    7/32 in
  • Nominal Outside Length
    39 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)