Motion
PHC 40-1HP-C/L

SKF
PHC 40-1HP-C/L

Roller Chain Link - Hollow Pin, Steel Material, Plain Finish
Mi Item #11301396
MFR #PHC 40-1HP-C/L
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 40-1HP-C/L

Roller Chain Link - Hollow Pin, Steel Material, Plain Finish
Mi Item #11301396
MFR #PHC 40-1HP-C/L

Mfr description
PHC 40-1HP-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.38/each

Specifications

Dimensions

  • Hole Diameter
    0.1570 in, 4 mm
  • Inside Width
    0.3090 in, 7.84 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0590 in, 1.49 mm
  • Pin Diameter
    0.2220 in, 5.62 mm
  • Pin Length
    0.6500 in, 16.50 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    0.54 kg, 0.363 lbs
  • Weight per Foot
    0.363 lbs, 0.54 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Hollow Pin
  • Chain Number
    40-1HP
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 40-1HP-C/L
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    40
  • Standards Met
    ASME B29.27M, DIN 8168
  • Type
    Connecting Link
  • Working Load Capacity
    562.02 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)