Motion
PHC 80-1SLR-C/L

SKF
PHC 80-1SLR-C/L

Roller Chain Link - Solid Bushing: Solid Roller, Steel Material, Nickel Plated, Black Phosphate Finish
Mi Item #11301397
MFR #PHC 80-1SLR-C/L
Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 80-1SLR-C/L

Roller Chain Link - Solid Bushing: Solid Roller, Steel Material, Nickel Plated, Black Phosphate Finish
Mi Item #11301397
MFR #PHC 80-1SLR-C/L

Mfr description
PHC 80-1SLR-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.64/each

Specifications

Dimensions

  • Inside Width
    0.6200 in, 15.75 mm
  • Link Plate Height
    0.9450 in, 24 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pin Length
    1.2870 in, 32.70 mm
  • Pitch
    1 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    2.63 kg, 1.767 lbs
  • Weight per Foot
    1.767 lbs, 2.63 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    80-1SLR
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated, Black Phosphate
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 80-1SLR-C/L
  • Material
    Steel
  • Material Specification
    Sintered Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Lube-Free
  • Series
    80
  • Standards Met
    ANSI, ISO 606, ASME B29.1M, DIN 8188
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)