Motion
PHS 08B-1BH11

SKF
PHS 08B-1BH11

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 11 Teeth, Steel Material
MI ITEM #11301445
MFR #PHS 08B-1BH11
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1BH11

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 11 Teeth, Steel Material
MI ITEM #11301445
MFR #PHS 08B-1BH11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.98/each

Specifications

Dimensions

  • Hub Diameter
    1.1417 in
  • Maximum Bore Diameter
    0.5118 in
  • Overall Width
    0.9843 in
  • Pitch Diameter
    1.7744 in
  • Weight
    0.3 lbs, 0.13 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 08B-1BH11 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought