Motion
PHC 50-1SB-C/L

SKF
PHC 50-1SB-C/L

Roller Chain - 50 Series, 50 / 5/8 in, Solid Roller, 1 Strand, Steel Material
Mi Item #11301446
MFR #PHC 50-1SB-C/L
Price$6.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 50-1SB-C/L

Roller Chain - 50 Series, 50 / 5/8 in, Solid Roller, 1 Strand, Steel Material
Mi Item #11301446
MFR #PHC 50-1SB-C/L

Mfr description
PHC 50-1SB-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.62/each

Specifications

Dimensions

  • Inside Width
    0.3700 in, 9.40 mm
  • Link Plate Height
    0.5870 in, 14.90 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Minimum Curve Radius
    15.7480 in
  • Pin Diameter
    0.1720 in, 4.37 mm
  • Pin Length
    0.8150 in, 20.69 mm
  • Pitch
    5/8 in
  • Plate Height
    0.5870 in
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    1.09 kg, 0.732 lbs
  • Weight per Foot
    0.732 lbs, 1.09 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Solid Roller
  • Chain Number
    50-1SB
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Side Bow Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 50-1SB-C/L
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Water Resistant
  • Series
    50
  • Standards Met
    ISO 606, ANSI B29.1, DIN 8188
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)