Motion
PHG 173-L-075

SKF
PHG 173-L-075

L, 0.3750 in Pitch, 17.2500 in Pitch Length, 0.7500 in Width, 46 Teeth, Neoprene Material
MI ITEM #11301548
MFR #PHG 173-L-075
Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 173-L-075

L, 0.3750 in Pitch, 17.2500 in Pitch Length, 0.7500 in Width, 46 Teeth, Neoprene Material
MI ITEM #11301548
MFR #PHG 173-L-075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.87/each

Specifications

Dimensions

  • Belt Height
    0.1417 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    17.2500 in
  • Weight
    0.24 lbs, 0.10886 kg

Details

  • Additional Details
    Oil;heat and ozone resistant;Synchronous operation with no slippage;Excellent dimensional stability;Suitable for tropical climates;Reduced energy consumption and increased mean time between failures
  • Belt Section
    L
  • Belt Type
    L
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    46
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Overview

Mfr description
PHG 173-L-075 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought