Specifications
Dimensions
- Pitch5/8 in
Details
- Chain Number10B-3
- Chain Number & Pitch10B / 5/8 in
- Chain StandardBritish Standard
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC 10B-3C/L
- Number Of Strands Across3
- Product TypeRoller Chain Links
- Series10B
- Standards MetBS
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)