Motion
PHG 130-L-100

SKF
PHG 130-L-100

L, 0.3750 in Pitch, 13.1250 in Pitch Length, 1.0000 in Width, 35 Teeth, Neoprene Material
Mi Item #11301560
MFR #PHG 130-L-100
Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 130-L-100

L, 0.3750 in Pitch, 13.1250 in Pitch Length, 1.0000 in Width, 35 Teeth, Neoprene Material
Mi Item #11301560
MFR #PHG 130-L-100

Mfr description
PHG 130-L-100 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.87/each

Specifications

Dimensions

  • Belt Height
    0.1417 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    13.1250 in
  • Weight
    0.24 lbs, 0.109 kg

Details

  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Glass Fiber tensile cords;Neoprene rubber cushion
  • Belt Section
    L
  • Belt Type
    L
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    35
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)