Overview
Mfr description
PHG 490-XL-037 BELTING AND BELT DRIVE
Specifications
- Belt TypeXL
- Pitch0.2000 in
- Overall Width
- MaterialNeoprene
- Number Of Teeth
- Number Of Toothed Sides1
- Pitch Length49.0000 in
- Belt/SlabBelt
- Belt SectionXL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data