Motion
PHG SPA900

SKF
PHG SPA900

Metric Wrapped V-Belt - SPA, 13 mm Top Width, 1 Strand, 900 mm Nominal Outside Length, Smooth
Mi Item #11301650
MFR #PHG SPA900
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPA900

Metric Wrapped V-Belt - SPA, 13 mm Top Width, 1 Strand, 900 mm Nominal Outside Length, Smooth
Mi Item #11301650
MFR #PHG SPA900

Mfr description
PHG SPA900 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • Belt Height
    10 mm
  • Nominal Outside Length
    900 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)