Specifications
Details
- Chain Number12B-2
- Chain StandardBritish Standard
- Component StyleConnecting Link
- Corrosion ResistantYes
- Finish CoatingNickel Plated
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC 12B-2NP-C/L
- Number Of Strands Across2
- Product TypeRoller Chain Links
- Resistance Application FeaturesCorrosion Resistant
- Series12B
- Standards MetBS
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)