Motion
PHC C2050-2C/L

SKF
PHC C2050-2C/L

Roller Chain Link - Riveted, Alloy Steel Material, Plain Finish
Mi Item #11301680
MFR #PHC C2050-2C/L
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C2050-2C/L

Roller Chain Link - Riveted, Alloy Steel Material, Plain Finish
Mi Item #11301680
MFR #PHC C2050-2C/L

Mfr description
PHC C2050-2C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Inside Width
    0.3700 in, 9.40 mm
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.8150 in, 20.69 mm
  • Pitch
    1-1/4 in
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    0.78 kg, 0.524 lbs
  • Weight per Foot
    0.524 lbs, 0.78 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    C2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    PHC C2050-2C/L
  • Material
    Alloy Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    160 °C, 320 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    C
  • Standards Met
    ANSI
  • Type
    Conveyor Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)