Motion
PHG 336-8M-20

SKF
PHG 336-8M-20

8M, 8 mm Pitch, 336 mm Pitch Length, 20 mm Width, 42 Teeth, Neoprene Material
MI ITEM #11301729
MFR #PHG 336-8M-20
Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 336-8M-20

8M, 8 mm Pitch, 336 mm Pitch Length, 20 mm Width, 42 Teeth, Neoprene Material
MI ITEM #11301729
MFR #PHG 336-8M-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.20/each

Specifications

Dimensions

  • Belt Height
    0.2205 in
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    336 mm

Details

  • Additional Details
    Curvilinear Tooth Profile;Glass Fiber Cords;Oil;Heat and Ozone Resistant
  • Belt Section
    8M
  • Belt Type
    8M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    42
  • Number Of Toothed Sides
    1
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Overview

Mfr description
PHG 336-8M-20 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought