Motion
PHS 08B-1AH20

SKF
PHS 08B-1AH20

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 20 Teeth, Steel Material
MI ITEM #11301801
MFR #PHS 08B-1AH20
List Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1AH20

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 20 Teeth, Steel Material
MI ITEM #11301801
MFR #PHS 08B-1AH20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.89/each for your price

Overview

Mfr description
PHS 08B-1AH20 SPROCKET

Specifications

  • Chain Number & Pitch
    08B / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    3.1965 in
  • Weight
    0.55 lbs, 0.25 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought