Motion
PHG 285-L-050

SKF
PHG 285-L-050

L, 0.3750 in Pitch, 28.5000 in Pitch Length, 0.5000 in Width, 76 Teeth, Neoprene Material
Mi Item #11301814
MFR #PHG 285-L-050
Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 285-L-050

L, 0.3750 in Pitch, 28.5000 in Pitch Length, 0.5000 in Width, 76 Teeth, Neoprene Material
Mi Item #11301814
MFR #PHG 285-L-050

Mfr description
PHG 285-L-050 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.50/each

Specifications

Dimensions

  • Belt Height
    0.1417 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    28.5000 in

Details

  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber tensile cords;Neoprene rubber cushion
  • Belt Section
    L
  • Belt Type
    L
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    76
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)