Motion
PHC 2060-O/L

SKF
PHC 2060-O/L

Roller Chain Link - Solid Roller, Steel Material, Oiled Finish
Mi Item #11301818
MFR #PHC 2060-O/L
Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 2060-O/L

Roller Chain Link - Solid Roller, Steel Material, Oiled Finish
Mi Item #11301818
MFR #PHC 2060-O/L

Mfr description
PHC 2060-O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.53/each

Specifications

Dimensions

  • Inside Width
    0.4950 in, 12.57 mm
  • Link Plate Height
    0.7090 in, 18 mm
  • Link Plate Thickness
    0.0950 in, 2.41 mm
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pin Length
    1.0200 in, 25.89 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.9450 in
  • Roller Width
    0.4950 in, 12.57 mm
  • Weight
    0.685 lbs, 1.019 kg
  • Weight per Foot
    0.685 lbs, 1.02 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Roller
  • Chain Number
    2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Transmission
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 2060-O/L
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    Double Pitch
  • Standards Met
    ASME, ANSI B29.3, ISO 1275
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)