Motion
PHP 2SPZ56TB

SKF
PHP 2SPZ56TB

V-Belt Pulley - SPZ Belt Section, 2 Groove, Bushing Required Bore Size, 60 mm O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #11301885
MFR #PHP 2SPZ56TB
Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 2SPZ56TB

V-Belt Pulley - SPZ Belt Section, 2 Groove, Bushing Required Bore Size, 60 mm O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #11301885
MFR #PHP 2SPZ56TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.32/each

Specifications

Dimensions

  • Belt Section Size
    SPZ
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    60 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
PHP 2SPZ56TB PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought