Motion
PHG A35.75

SKF
PHG A35.75

Classical Wrapped V-Belt - A, 1/2 in Top Width, 1 Strand, 37.75 in Nominal Outside Length, Smooth
MI ITEM #11302075
MFR #PHG A35.75
List Price$6.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG A35.75

Classical Wrapped V-Belt - A, 1/2 in Top Width, 1 Strand, 37.75 in Nominal Outside Length, Smooth
MI ITEM #11302075
MFR #PHG A35.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.01/each for your price

Overview

Mfr description
PHG A35.75 BELTING AND BELT DRIVE

Specifications

  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    37.75 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought