Motion
PHG 405-5M-15

SKF
PHG 405-5M-15

5M, 5 mm Pitch, 405 mm Pitch Length, 15 mm Width, 80 Teeth, Neoprene Material
Mi Item #11302242
MFR #PHG 405-5M-15
Price$8.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 405-5M-15

5M, 5 mm Pitch, 405 mm Pitch Length, 15 mm Width, 80 Teeth, Neoprene Material
Mi Item #11302242
MFR #PHG 405-5M-15

Mfr description
PHG 405-5M-15 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.61/each

Specifications

Dimensions

  • Belt Height
    0.1417 in
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    405 mm

Details

  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Low stretch Glass Fiber cords
  • Belt Section
    5M
  • Belt Type
    5M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    80
  • Number Of Toothed Sides
    1
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)