Motion
PHG 3V355

SKF
PHG 3V355

Narrow Wrapped V-Belt - 3V, 3/8 in Top Width, 1 Strand, 35.50 in Nominal Outside Length, Smooth
MI ITEM #11302279
MFR #PHG 3V355
List Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 3V355

Narrow Wrapped V-Belt - 3V, 3/8 in Top Width, 1 Strand, 35.50 in Nominal Outside Length, Smooth
MI ITEM #11302279
MFR #PHG 3V355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.02/each for your price

Overview

Mfr description
PHG 3V355 BELTING AND BELT DRIVE

Specifications

  • Section
    3V
  • Number Of Strands
    1
  • Nominal Outside Length
    35.50 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought