Motion
PHG SPZ1237

SKF
PHG SPZ1237

Metric Wrapped V-Belt - SPZ, 10 mm Top Width, 1 Strand, 1237 mm Nominal Outside Length, Smooth
MI ITEM #11302280
MFR #PHG SPZ1237
List Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPZ1237

Metric Wrapped V-Belt - SPZ, 10 mm Top Width, 1 Strand, 1237 mm Nominal Outside Length, Smooth
MI ITEM #11302280
MFR #PHG SPZ1237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.17/each for your price

Overview

Mfr description
PHG SPZ1237 BELTING AND BELT DRIVE

Specifications

  • Section
    SPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    1237 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought