Overview
Mfr description
PHS 08B-1AH22 SPROCKET
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth22
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter3.5134 in
- Weight0.66 lbs, 0.3 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data