Motion
PHS 08B-1BH14

SKF
PHS 08B-1BH14

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 14 Teeth, Steel Material
Mi Item #11302300
MFR #PHS 08B-1BH14
Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1BH14

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 14 Teeth, Steel Material
Mi Item #11302300
MFR #PHS 08B-1BH14

Mfr description
PHS 08B-1BH14 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.53/each

Specifications

Dimensions

  • Hub Diameter
    1.6142 in
  • Maximum Bore Diameter
    0.9449 in
  • Overall Width
    1.1024 in
  • Pitch Diameter
    2.2469 in
  • Weight
    0.73 lbs, 0.33 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)