Motion
PHC 212B-O/L

SKF
PHC 212B-O/L

Roller Chain Link - Solid Roller, Steel Material, Oiled Finish
MI ITEM #11302370
MFR #PHC 212B-O/L
Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 212B-O/L

Roller Chain Link - Solid Roller, Steel Material, Oiled Finish
MI ITEM #11302370
MFR #PHC 212B-O/L

Mfr description
PHC 212B-O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.37/each

Specifications

Dimensions

  • Inside Width
    0.4600 in, 11.68 mm
  • Link Plate Height
    0.6300 in, 16 mm
  • Link Plate Thickness
    0.0730 in, 1.85 mm
  • Pin Diameter
    0.2250 in, 5.71 mm
  • Pin Length
    0.8860 in, 22.50 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.8270 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    0.51 lbs, 0.759 kg
  • Weight per Foot
    0.51 lbs, 0.759 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Solid Roller
  • Chain Number
    212B
  • Chain Number & Pitch
    212B / 1-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Double Pitch Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 212B-O/L
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    BS
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Offset Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)