Motion
PHC C2082-C/L

SKF
PHC C2082-C/L

Roller Chain Link - Riveted, Steel Material, Plain Finish
Mi Item #11302372
MFR #PHC C2082-C/L
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C2082-C/L

Roller Chain Link - Riveted, Steel Material, Plain Finish
Mi Item #11302372
MFR #PHC C2082-C/L

Mfr description
PHC C2082-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.39/each

Specifications

Dimensions

  • Inside Width
    0.6200 in, 15.75 mm
  • Link Plate Height
    0.9450 in, 24 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pin Length
    1.2870 in, 32.70 mm
  • Pitch
    2 in
  • Plate Height
    0.9450 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    3.12 kg, 2.097 lbs
  • Weight per Foot
    2.097 lbs, 3.12 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2082
  • Chain Number & Pitch
    C2082 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC C2082-C/L
  • Material
    Steel
  • Material Specification
    High Carbon Content Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    160 °C, 320 °F
  • Product Type
    Roller Chain Links
  • Series
    C
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)