Motion
PHC 41-2DR-O/L

SKF
PHC 41-2DR-O/L

Roller Chain - 41 Series, 41 / 1/2 in, Solid Bushing: Solid Roller, 2 Strand, Dacromet Coated Steel Material
Mi Item #11302382
MFR #PHC 41-2DR-O/L
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 41-2DR-O/L

Roller Chain - 41 Series, 41 / 1/2 in, Solid Bushing: Solid Roller, 2 Strand, Dacromet Coated Steel Material
Mi Item #11302382
MFR #PHC 41-2DR-O/L

Mfr description
PHC 41-2DR-O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/each

Specifications

Dimensions

  • Inside Width
    0.2460 in, 6.25 mm
  • Link Plate Height
    0.3900 in, 9.91 mm
  • Link Plate Thickness
    0.0510 in, 1.30 mm
  • Pin Diameter
    0.1410 in, 3.58 mm
  • Pin Length
    1.0120 in, 25.69 mm
  • Pitch
    1/2 in
  • Plate Height
    0.3900 in
  • Roller Width
    0.2460 in, 6.25 mm
  • Weight
    0.81 kg, 0.544 lbs
  • Weight per Foot
    0.544 lbs, 0.81 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    41-2
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Dacromet
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 41-2DR-O/L
  • Material
    Dacromet Coated Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    41
  • Standards Met
    ANSI, ISO 606, DIN 8188
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)