Motion
PHS 25-1A26

SKF
PHS 25-1A26

Roller Chain Sprocket - 25 / 1/4 in, A Hub, 26 Teeth, Steel Material
MI ITEM #11302542
MFR #PHS 25-1A26
List Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 25-1A26

Roller Chain Sprocket - 25 / 1/4 in, A Hub, 26 Teeth, Steel Material
MI ITEM #11302542
MFR #PHS 25-1A26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.34/each for your price

Overview

Mfr description
PHS 25-1A26 SPROCKET

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    2.2098 in
  • Weight
    0.04 lbs, 0.02 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought