Motion
PHC 60H-3C/L

SKF
PHC 60H-3C/L

Roller Chain - 60H Series, 60H / 3/4 in, Cottered, 3 Strand, Alloy Steel Material
Mi Item #11302549
MFR #PHC 60H-3C/L
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 60H-3C/L

Roller Chain - 60H Series, 60H / 3/4 in, Cottered, 3 Strand, Alloy Steel Material
Mi Item #11302549
MFR #PHC 60H-3C/L

Mfr description
PHC 60H-3C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/each

Specifications

Dimensions

  • Inside Width
    0.4950 in, 12.57 mm
  • Link Plate Height
    0.7090 in, 18 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pin Length
    3.2760 in, 83.20 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7090 in
  • Roller Width
    0.4950 in, 12.57 mm
  • Weight
    5.54 kg, 3.723 lbs
  • Weight per Foot
    3.723 lbs, 5.54 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    60H-3
  • Chain Number & Pitch
    60H / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 60H-3C/L
  • Material
    Alloy Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    60H
  • Standards Met
    ISO 606, ANSI B29.1, DIN 8188
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)