Motion
PHS 05B-1A26

SKF
PHS 05B-1A26

Roller Chain Sprocket - 05B / 8 mm, A Hub, 26 Teeth, Steel Material
Mi Item #11302562
MFR #PHS 05B-1A26
Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 05B-1A26

Roller Chain Sprocket - 05B / 8 mm, A Hub, 26 Teeth, Steel Material
Mi Item #11302562
MFR #PHS 05B-1A26

Mfr description
PHS 05B-1A26 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.31/each

Specifications

Dimensions

  • Pitch Diameter
    2.6130 in
  • Weight
    0.11 lbs, 0.05 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    05B / 8 mm
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)