Overview
Mfr description
PHS 08B-1A26 SPROCKET
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth26
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter4.1480 in
- Weight0.86 lbs, 0.39 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data