Motion
PHS 08B-1DSA12

SKF
PHS 08B-1DSA12

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 12 Teeth, Steel Material
Mi Item #11302617
MFR #PHS 08B-1DSA12
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1DSA12

Roller Chain Sprocket - 08B / 1/2 in, A Hub, 12 Teeth, Steel Material
Mi Item #11302617
MFR #PHS 08B-1DSA12

Mfr description
PHS 08B-1DSA12 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.46/each

Specifications

Dimensions

  • Hub Diameter
    1.3780 in
  • Maximum Bore Diameter
    0.9449 in
  • Overall Width
    1.2598 in
  • Pitch Diameter
    1.9319 in
  • Weight
    0.71 lbs, 0.32 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    12
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)