Specifications
Dimensions
- Pitch5/8 in
- Plate Height0.5940 in
Details
- Chain Number50-2
- Link TypeOffset Link
- Number Of Strands Across2
- Product TypeRoller Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)