Overview
Mfr description
PHS 08B-1A27 SPROCKET
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth27
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter4.3071 in
- Weight0.95 lbs, 0.43 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data